Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LRX20R240PS2 https://www.bdiexpress.com/medias/MFRIKOPROFRL-LRX-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxM3xpbWFnZS9qcGVnfGFERTJMMmd4WXk4eE1EY3dNRE0yTURRNE1qZzBOaTlOUmxKSlMwOVFVazlHVWt4ZlRGSllYek13TUhnek1EQXVhbkJufDE5YTc0ZjQ5YjI4Yzk5MGQxODI5YWFjNDU4ZmI3NzBiYWJkMzIyN2MxYjkzYjQ0OTRkYmRjY2JiY2RkNDQ0NGQ
21550572 Profile Rails 

IKO IKO

LRX20R240PS2

Description

LRX20R240PS2 SINGLE TRACK RAIL ; 20MM WIDTH RAIL 240MM LENGTH

Roller Guide Profile Rail; Random; 240MM Length; 20MM Width; 21MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center Pitch; 6MM Fixing Hole Size

Part #

LRX20R240PS2

BDI #
21550572

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00280
Product Name
Rail
Product Type
Roller Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail
Category - BDI
Linear Profile Rails
Noun
Rail
Keyword String
Roller Guide Profile Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.44472
Long Description
Roller Guide Profile Rail; Random; 240MM Length; 20MM Width; 21MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center Pitch; 6MM Fixing Hole Size
Width
0.787 Inch | 20 Millimeter
Height
0.827 Inch | 21 Millimeter
Length
9.449 Inch | 240 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh