![R180556161-1800MM T1=30](/medias/INDXXXXXXXXX-27466491-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTN8aW1hZ2UvanBlZ3xhR1JtTDJoaE55OHhNRFF4T0RVeU16TTBNRGd6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpZME9URmZNekF3ZURNd01DNXFjR2N8ODAzY2U1ZTdmNjczZTFkYjhhZTgwNDczYTZiNWZmMjg2OTcxNjVhMTcxOGM5NzYwNjNkMTA5MmJlYmZiZGY4Zg)
![R180556161-1800MM T1=30](/medias/INDXXXXXXXXX-27466491-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTN8aW1hZ2UvanBlZ3xhR1JtTDJoaE55OHhNRFF4T0RVeU16TTBNRGd6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpZME9URmZNekF3ZURNd01DNXFjR2N8ODAzY2U1ZTdmNjczZTFkYjhhZTgwNDczYTZiNWZmMjg2OTcxNjVhMTcxOGM5NzYwNjNkMTA5MmJlYmZiZGY4Zg)
27466491
Profile Rails
BOSCH REXROTH
BOSCH REXROTH
R180556161-1800MM T1=30
BOSCH REXROTH BOSCH REXROTH
Description
R180556161-1800MM T1=30 LINEAR RAIL
Profile Rail; 1800MM Length; 55MM Width; 47.85MM Height; 60MM Pitch Length; Super Precision Grade; Carbon Steel Material; With Cover Strip and Protective End Caps
Part #
R180556161-1800MM T1=30
BDI #
27466491
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/R180556161-1800MM-T1=30/p/27466491
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0
Product Group - BDI
L00280
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Profile
Manufacturer URL
https://www.bosch.com
Weight / LBS
51.985
Product Detail
Profile Rail
Product Specification
1800MM Length; 55MM Width; 47.85MM Height; 60MM Pitch Length; Super Precision Grade; Carbon Steel Material; With Cover Strip and Protective End Caps
Long Description
Profile Rail; 1800MM Length; 55MM Width; 47.85MM Height; 60MM Pitch Length; Super Precision Grade; Carbon Steel Material; With Cover Strip and Protective End Caps