对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

RR30-0910 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25097544-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE4Njd8aW1hZ2UvanBlZ3xhRGRsTDJobE9TOHhNREEzTmpRek56VTNOemMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RjMU5EUmZNekF3V0RNd01DNXFjR2N8MTc4Y2FhNGRmNTU3NzViNjRlMWUxMTRjYWVmMTIwNjZlOTFkNDUxZTgzNmMxNDUwYzA1ZmM4OTU1ZDg1NDA3MA
25097544 导轨 

PBC LINEAR PBC LINEAR

RR30-0910

描述

PBC LINEAR RR30-0910

Profile Rail; 30MM Nominal Size; 910MM Length; 60MM Pitch Length; Aluminum Alloy; Steel Raceway

制造商部件号

RR30-0910

BDI部件号
25097544

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
PACIFIC BEARING
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Rail
关键字串
Profile
产品明细
Profile Rail
产品规格
30MM Nominal Size; 910MM Length; 60MM Pitch Length; Aluminum Alloy; Steel Raceway
详细描述
Profile Rail; 30MM Nominal Size; 910MM Length; 60MM Pitch Length; Aluminum Alloy; Steel Raceway