对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SBI 15 300 30/30 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25100284-300X300.jpg?context=bWFzdGVyfHJvb3R8NjgwNXxpbWFnZS9qcGVnfGFETmxMMmhsT0M4eE1EQTNOalkwT1RnNE1UWXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNREF5T0RSZk16QXdXRE13TUM1cWNHY3wxNmY1MjQ4MjU4NWYyOWQ4ZjkxZTBmZDYwNjExMWRjY2MwMmExNGI1NzcyMmQ0ZDc4MWVhOTBlODEwNWIxYTMz
25100284 导轨 

SBC SBC

SBI 15 300 30/30

描述

SBC SBI 15 300 30/30

Profile Rail; 15MM Nominal Size; 300MM Length; 15MM Width; 13MM Height; 60MM Pitch Length

制造商部件号

SBI 15 300 30/30

BDI部件号
25100284

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
SBC
制造商名称
SBC LINEAR CO LTD
最低订购量
重量 / Kilogram
0.1
Product Group - BDI
L00220
名称
Rail
关键字串
Profile
产品明细
Profile Rail
产品规格
15MM Nominal Size; 300MM Length; 15MM Width; 13MM Height; 60MM Pitch Length
详细描述
Profile Rail; 15MM Nominal Size; 300MM Length; 15MM Width; 13MM Height; 60MM Pitch Length