对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

ST3NB L=1560MM https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101355-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEzNTN8aW1hZ2UvanBlZ3xhR1V5TDJoa01DOHhNREEzTmpRek1qTXdNakV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFek5UVmZNekF3V0RNd01DNXFjR2N8ZGE1MzUzYzU4ODFiN2M5OGMwZDA5YjM1NWZlZWY5ZmVmZWExYjI3ODc0ODE0Y2IzZDk2ZmJiYzk5MDY0MDM3ZA
25100968 导轨 

WINKEL BEARING WINKEL BEARING

ST3NB L=1560MM

描述

WINKEL ST3NB L=1560MM ; 机械传动件/槽钢

Guide Profile Rail; 1560MM Length; 65MM Width; 30MM Height; 6MM Thickness; Steel; Angle; U Shape

制造商部件号

WINKEL ST3NB L=1560MM

BDI部件号
25100968

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
WINKEL BEARING
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Rail
关键字串
Profile
产品明细
Guide Profile Rail
产品规格
1560MM Length; 65MM Width; 30MM Height; 6MM Thickness; Steel; Angle; U Shape
详细描述
Guide Profile Rail; 1560MM Length; 65MM Width; 30MM Height; 6MM Thickness; Steel; Angle; U Shape