BISHOP-WISECARVER
BISHOP-WISECARVER
T3SS-12.5IN
BISHOP-WISECARVER BISHOP-WISECARVER
描述
BISHOP-WISECARVER T3SS-12.5IN
Flat Track Rail; 12-1/2" Length; 7/8" Width; 0.343" Height; Stainless Steel; Predrilled; 3" Fixing Hole Center to Center; 9/32" Fixing Hole Size
制造商部件号
T3SS-12.5IN
BDI部件号
25107780
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9E%8B%E6%9D%90%E8%BD%A8%E9%81%93%E4%BA%A7%E5%93%81/%E5%AF%BC%E8%BD%A8/T3SS-12-5IN/p/25107780
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Rail
关键字串
Flat Track
产品明细
Flat Track Rail
产品规格
12-1/2" Length; 7/8" Width; 0.343" Height; Stainless Steel; Predrilled; 3" Fixing Hole Center to Center; 9/32" Fixing Hole Size
详细描述
Flat Track Rail; 12-1/2" Length; 7/8" Width; 0.343" Height; Stainless Steel; Predrilled; 3" Fixing Hole Center to Center; 9/32" Fixing Hole Size