https://www.bdiexpress.com/medias/INDRNLRLXXXX-UE-UCP-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTV8aW1hZ2UvanBlZ3xhR1poTDJobU9DOHhNREl4TVRrMk16RXdPVFF3Tmk5SlRrUlNUa3hTVEZoWVdGaGZWVVZmVlVOUVgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZGJhZWY1YTdhNDQ4YjNmMTQ4NTQ3ZjkzNjY2M2RlMWUzZDkzZjIwMDJkZjJkM2Q4OGIxZGFhYmE5MDFmYTA0Nw
ROLLON
ROLLON
UEX45-3040
ROLLON ROLLON
Description
UEX45-3040 ; LINEAR X-RAIL 45MM
U Channel Profile Rail; Random; 3040MM Length; 44.8MM Width; 24.5MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch
Part #
UEX45-3040
BDI #
23722784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/UEX45-3040/p/23722784
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
8.4
Product Group - BDI
L00280
Product Name
Rail
Product Type
U Channel Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | U Type | With Flat Raceways Stainless Steel
Category - BDI
Profile Rails
Noun
Rail
Keyword String
U Channel Profile Linear
Manufacturer URL
https://www.rollon.com
Weight / LBS
16.62107
Long Description
U Channel Profile Rail; Random; 3040MM Length; 44.8MM Width; 24.5MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch
Height
0.965 Inch | 24.5 Millimeter
Length
119.685 Inch | 3040 Millimeter
Width
1.764 Inch | 44.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh