Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ULC63-960 https://www.bdiexpress.com/medias/INDRNLRLXXXX-UL-UCP-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjR8aW1hZ2UvanBlZ3xhREF6TDJobFlpOHhNREl4TVRrMk16VXpOVE01TUM5SlRrUlNUa3hTVEZoWVdGaGZWVXhmVlVOUVgxTlVURjh6TURCNE16QXdMbXB3Wnd8OTI4YWQ4YWEwYWEwMWM3OGE2NmQzMjMyZWJiOTdlZWMzMDNjNmEzMDY1OTY4ODNjOTRkOGJhNWIwYjAzOGY4OQ
23723176 Profile Rails 

ROLLON ROLLON

ULC63-960

Description

ULC63-960 ; LINEAR U RAIL 63MM X 960MM

U Channel Profile Rail; Random; 960MM Length; 63MM Width; 28MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch

Part #

ULC63-960

BDI #
23723176

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.ROLLON.COM
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
5.7
Product Group - BDI
L00280
Product Name
Rail
Product Type
U Channel Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | U Type | Hardened Raceways
Category - BDI
Profile Rails
Noun
Rail
Keyword String
U Channel Profile Linear
Manufacturer URL
https://www.rollon.com
Weight / LBS
12.69861
Long Description
U Channel Profile Rail; Random; 960MM Length; 63MM Width; 28MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch
Width
2.48 Inch | 63 Millimeter
Height
1.102 Inch | 28 Millimeter
Length
37.795 Inch | 960 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh