对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

530LA6 https://www.bdiexpress.com/medias/INDTHOPRCXXX-PR-530LA6-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcxNnxpbWFnZS9qcGVnfGFEWmxMMmc0WkM4eE1EUTNPVEF4TWpVeE1UYzNOQzlKVGtSVVNFOVFVa05ZV0ZoZlVGSmZOVE13VEVFMlh6TXdNSGd6TURBdWFuQm58YmVkYmE4YjA0MDA4YTNlOTMzNmM3YjhmOWEwMzMxODNiOWMwZGI3YjhhZmU1ZDIyZjA2ZDFiYjgwNGY2MTQ0MQ
874482 方导轨附件 

THOMSON THOMSON

530LA6

描述

THOMSON 530LA6

Adapter; External Round; 10 MM OD X 20 MM L; Used with 500 Series Rail and Carriage

制造商部件号

530LA6

BDI部件号
874482

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
THOMSON INDUSTRIES
最低订购量
EAN条码
0662486731887
重量 / Kilogram
0.1
Product Group - BDI
L00220
产品名称
Adapter
产品类型
Lubrication
尺寸
10 MM OD X 20 MM L
与...一起用
500 Series Rail and Carriage
英寸 - 公制
Metric
其它特点
External Round | 4 MM for Tubing with Extension Diameter | M8 X 1 | M6 Thread
类别 - BDI
Profile Rail Accessories
名称
Adapter
关键字串
External Round
制造商货号
530LA6
重量/磅
0.005
详细描述
Adapter; External Round; 10 MM OD X 20 MM L; Used with 500 Series Rail and Carriage