https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-531EC35-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTN8aW1hZ2UvanBlZ3xhRFJoTDJnek5DOHhNRFEzT1RBeE5UVTVNVGsyTmk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1VVkRNelZmTXpBd2VETXdNQzVxY0djfGMxYmYzYzcyMDQ0MTA1ZDA3ZTE5OWYxMzE3OTJiMWRmYzdmMzU3NjVlYWRiYzBiMGNlMGQ2MzYwNDM3Nzc5ZmQ
THOMSON
THOMSON
531EC20
THOMSON THOMSON
Description
531EC20 BALL PROFILE RAIL END CAP ; 20MM
End Cap; Carriage; 11 MM T; Glass Filled Nylon; Used with 511H20A/B/C/D | 511P20A/B/C/D | 511U20A/B/C/D | 513H20A/B/C/D | 513P20A/B/C/D | 513U20A/B/C/
Part #
531EC20
BDI #
874501
Details
50.184611800000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/531EC20/p/874501
Your Price
$ 50.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.1
EAN
0662486732075
Product Group - BDI
L00220
Product Name
End Cap
Product Type
Carriage
Size
11 MM T
Material
Glass Filled Nylon
Used With
511H20A/B/C/D | 511P20A/B/C/D | 511U20A/B/C/D | 513H20A/B/C/D | 513P20A/B/C/D | 513U20A/B/C/D Carriage
Inch - Metric
Metric
Category - BDI
Profile Rail Accessories
Noun
End Cap
Keyword String
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
531EC20
Weight / LBS
0.022
Long Description
End Cap; Carriage; 11 MM T; Glass Filled Nylon; Used with 511H20A/B/C/D | 511P20A/B/C/D | 511U20A/B/C/D | 513H20A/B/C/D | 513P20A/B/C/D | 513U20A/B/C/