对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

531OW30 https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-5310W15-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1OTN8aW1hZ2UvanBlZ3xhR1UwTDJnNVpTOHhNRFEzT1RBeE56VTFPREEwTmk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1UQlhNVFZmTXpBd2VETXdNQzVxY0djfGIwYjM1NTZiNmE0YWUxODNhYzMzMzhhNTdlZGRhOWVkNDI5ODBmZGI0YjM3NTk2YmZhYmVjZDJjMDU4M2M3ZmE
874636 方导轨附件 

THOMSON THOMSON

531OW30

描述

THOMSON 531OW30

Oil Reservoir; Lubrication Plate; 14 MM T; Used with 511H30 | 511P30 | 511U30 | 513H30 | 513P30 | 513U30 Carriage

制造商部件号

531OW30

BDI部件号
874636

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
THOMSON INDUSTRIES
最低订购量
EAN条码
0662486735892
重量 / Kilogram
0.02
Product Group - BDI
L00220
产品名称
Lubrication Plate
产品类型
Oil Reservoir
尺寸
14 MM T
与...一起用
511H30 | 511P30 | 511U30 | 513H30 | 513P30 | 513U30 Carriage
英寸 - 公制
Metric
其它特点
Screw Heads are Recessed in Plate
类别 - BDI
Profile Rail Accessories
名称
Plate
关键字串
Plate Lubrication
制造商货号
531OW30
重量/磅
0.051
详细描述
Oil Reservoir; Lubrication Plate; 14 MM T; Used with 511H30 | 511P30 | 511U30 | 513H30 | 513P30 | 513U30 Carriage