Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

531VR35 https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-531VR15-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDJ8aW1hZ2UvanBlZ3xhR0kxTDJobU1DOHhNRFEzT1RBeE9EY3pOelk1TkM5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek1WWlNNVFZmTXpBd2VETXdNQzVxY0djfGU0ODA0NTRjYWY0NmMyMGU2OGQ2NDE0ZGIyZmVlYTY1YWQ3YTkyMTI1YmJmM2NlMzAwMjU1OTlmNDliMjllZTU
874653 Profile Rail Accessories 

THOMSON THOMSON

531VR35

Description

531VR35 PROFILE RAIL WIPER ; 35 SIZE VITON

Wiper; Seal; 7 MM T; Viton; Used with 511H35 | 511P35 | 511U35 | 513H35 | 513P35 | 513U35 Carriage

Part #

531VR35

BDI #
874653

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

64.36768771000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 64.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.1
EAN
0662486732464
Product Group - BDI
L00220
Product Name
Wiper
Product Type
Seal
Size
7 MM T
Material
Viton
Used With
511H35 | 511P35 | 511U35 | 513H35 | 513P35 | 513U35 Carriage
Inch - Metric
Metric
Other Features
4 MM Maximum Screw Head Stickout | Can be Installed Without Removing Carriage from Rail
Category - BDI
Profile Rail Accessories
Noun
Wiper
Keyword String
Seal
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
531VR35
Weight / LBS
0.048
Long Description
Wiper; Seal; 7 MM T; Viton; Used with 511H35 | 511P35 | 511U35 | 513H35 | 513P35 | 513U35 Carriage