https://www.bdiexpress.com/medias/INDEWXXXXXXX-LLTHZ-VN-M-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5MXxpbWFnZS9qcGVnfGFHUmtMMmcxTlM4eE1ESTVNemN6TlRrNE1UQTROaTlKVGtSRlYxaFlXRmhZV0ZoZlRFeFVTRnBmVms1ZlRWOHpNREI0TXpBd0xtcHdad3wwNzEwN2MxZjk4MWMyMWRmOTAwZWYxNWE0YjJjYzdkNjlkOGNiNDIwOTYyNDg5YjQ5OTI5MDkzNWIwMjEwYzk4
EWELLIX
EWELLIX
LLTHZ 20/25 VN-M5-8-45
EWELLIX EWELLIX
描述
EWELLIX LLTHZ 20/25 VN-M5-8-45
Lubrication Connector; Hard Chromed; Steel; Alternative Brass; Standard Profile Rail Guide; 20-25 Size; M5 Thread Size; 19.2MM Thread Length; 24.6Length; N Danger Class; For LLT Profile Rail
制造商部件号
LLTHZ 20/25 VN-M5-8-45
BDI部件号
20839145
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9E%8B%E6%9D%90%E8%BD%A8%E9%81%93%E4%BA%A7%E5%93%81/%E6%96%B9%E5%AF%BC%E8%BD%A8%E9%99%84%E4%BB%B6/LLTHZ-20-25-VN-M5-8-45/p/20839145
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7333314145765
重量 / Kilogram
0.01
Product Group - BDI
L00280
名称
Connector
关键字串
Lubrication
制造商货号
P011057
制造商内部编号
M/P011057
重量/磅
0.018
产品明细
Lubrication Connector
产品规格
Hard Chromed; Steel; Alternative Brass; Standard Profile Rail Guide; 20-25 Size; M5 Thread Size; 19.2MM Thread Length; 24.6Length; N Danger Class; For LLT Profile Rail
详细描述
Lubrication Connector; Hard Chromed; Steel; Alternative Brass; Standard Profile Rail Guide; 20-25 Size; M5 Thread Size; 19.2MM Thread Length; 24.6Length; N Danger Class; For LLT Profile Rail