对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

TNUT02M4 https://www.bdiexpress.com/medias/INDTHOACSRYX-TNUT-MTG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxNTB8aW1hZ2UvanBlZ3xhR1JtTDJneE5pODRPVFl3TnpBNE1qZ3dNelV3TG1wd1p3fDk2ZGYyNWI3YTZhMTcxYWExMDQzOGJiOTQ2NTU4MDA4N2M2ODNlOTlkNWRjOTI0Y2JhYjk0MDY1ZmFlNTRkZTQ
876965 方导轨附件 

THOMSON THOMSON

TNUT02M4

描述

THOMSON TNUT02M4

Tee Nut; Mounting; 9.5 MM W X 4 MM H; Used with 2NBM20 | 2RBM16 | 2HBM10 | 2NEM20 | 2REM16 | 2HEM10 Rail

制造商部件号

TNUT02M4

BDI部件号
876965

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
THOMSON INDUSTRIES
最低订购量
EAN条码
0662486274056
重量 / Kilogram
0.002
Product Group - BDI
L00220
产品名称
Tee Nut
产品类型
Mounting
尺寸
9.5 MM W X 4 MM H
与...一起用
2NBM20 | 2RBM16 | 2HBM10 | 2NEM20 | 2REM16 | 2HEM10 Rail
英寸 - 公制
Metric
其它特点
5.5 MM Barrel Dia | M4 Thread | Also Can Be Used with Round Rail
类别 - BDI
Profile Rail Accessories
名称
Nut
关键字串
Tee Mounting
制造商货号
TNUT02M4
重量/磅
0.004
详细描述
Tee Nut; Mounting; 9.5 MM W X 4 MM H; Used with 2NBM20 | 2RBM16 | 2HBM10 | 2NEM20 | 2REM16 | 2HEM10 Rail