SMITH BEARING
SMITH BEARING
SRV-40720-0
SMITH BEARING SMITH BEARING
描述
SMITH BEARING SRV-40720-0
Track Roller Guide Rail; Steel Material; 72" Rail Length; 2" Height; 2" Width; 0.125" Shoulder; 0.375" Center; 0.75" Height Above Shoulder; 0.78" Theoretical Height Above Shoulder; 0.5" Mounting Center; No Mounting Holes
制造商部件号
SRV-40720-0
BDI部件号
25851762
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9E%8B%E6%9D%90%E8%BD%A8%E9%81%93%E4%BA%A7%E5%93%81/SRV-40720-0/p/25851762
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Rail
关键字串
Guide
产品明细
Track Roller Guide Rail
产品规格
Steel Material; 72" Rail Length; 2" Height; 2" Width; 0.125" Shoulder; 0.375" Center; 0.75" Height Above Shoulder; 0.78" Theoretical Height Above Shoulder; 0.5" Mounting Center; No Mounting Holes
详细描述
Track Roller Guide Rail; Steel Material; 72" Rail Length; 2" Height; 2" Width; 0.125" Shoulder; 0.375" Center; 0.75" Height Above Shoulder; 0.78" Theoretical Height Above Shoulder; 0.5" Mounting Center; No Mounting Holes


