HEPCO
HEPCO
SSR761267360Q
HEPCO HEPCO
Description
SSR761267360Q SLIDE RING ; DOUBLE EDGE STAINLESS STEEL
Rail; Double Edge Curved Spacer V; 76MM Width; 24MM Height; 1343.74MM Outside Circum; 1190.26MM Inside Circum; 360 Deg Segment Angle; Stainless Steel; Predrilled; 1267MM Fixing Hole Circle Diam; 18 Deg Angle Btwn Fixing Holes; 14MM Fixing Hole
Part #
SSR761267360Q
BDI #
19121484
Details
26737.16578251
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Curved-V-Rails/SSR761267360Q/p/19121484
Your Price
$ 26,737.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
41.04
Product Group - BDI
L00280
Product Name
Rail
Product Type
Double Edge Curved Spacer V
Segment Angle
360 Deg
Predrilled Yes/No
Yes
Material
Stainless Steel
Angle Between Mounting Holes
18 Deg
Inch - Metric
Metric
Other Features
Hardened | Internal Gear Drive | Counter Bored Hole
Category - BDI
Curved V Rail
Noun
Rail
Keyword String
Curved V Linear
Weight / LBS
90.39
Long Description
Rail; Double Edge Curved Spacer V; 76MM Width; 24MM Height; 1343.74MM Outside Circum; 1190.26MM Inside Circum; 360 Deg Segment Angle; Stainless Steel; Predrilled; 1267MM Fixing Hole Circle Diam; 18 Deg Angle Btwn Fixing Holes; 14MM Fixing Hole
Height
0.945 Inch | 24 Millimeter
Inside Circumference
46.861 Inch | 1,190.26 Millimeter
Width
2.992 Inch | 76 Millimeter
Mounting Hole Diameter
0.551 Inch | 14 Millimeter
Nominal Bolt Circle Diameter Round
49.882 Inch | 1,267 Millimeter
Outside Circumference
52.903 Inch | 1,343.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh