Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SSR761501180QN https://www.bdiexpress.com/medias/INDBISRLXXXX-DECVS-IGR-R-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxODJ8aW1hZ2UvanBlZ3xhRGN5TDJneFl5ODRPVFl3TmpjM056Y3pNelF5TG1wd1p3fDVjNTNlYzc1ZDhlY2RjNzVkMzFjMTYwMTRlNzlkYzE3ZDljY2QxYzdkNGE5ZTBlMzRiZWY4NjExZjJkNDllYjM
19121497 Curved V Rails 

HEPCO HEPCO

SSR761501180QN

Description

SSR761501180QN SLIDE RING ; DOUBLE EDGE SEGMENT STAINLESS STEEL

Rail; Double Edge Curved Spacer V; 76MM Width; 24MM Height; 1577.74MM Outside Circum; 1424.26MM Inside Circum; 180 Deg Segment Angle; Stainless Steel; Predrilled; 1501MM Fixing Hole Circle Diam; 18 Deg Angle Btwn Fixing Holes; 14MM Fixing Hole

Part #

SSR761501180QN

BDI #
19121497

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16477.19113075 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 16,477.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
24.37
Product Group - BDI
L00280
Product Name
Rail
Product Type
Double Edge Curved Spacer V
Segment Angle
180 Deg
Predrilled Yes/No
Yes
Material
Stainless Steel
Angle Between Mounting Holes
18 Deg
Inch - Metric
Metric
Other Features
Hardened | Internal Gear Drive | M16 Tapped Hole
Category - BDI
Curved V Rail
Noun
Rail
Keyword String
Curved V Linear
Manufacturer URL
Manufacturer Item Number
SSR761501180QN
Weight / LBS
53.683
Long Description
Rail; Double Edge Curved Spacer V; 76MM Width; 24MM Height; 1577.74MM Outside Circum; 1424.26MM Inside Circum; 180 Deg Segment Angle; Stainless Steel; Predrilled; 1501MM Fixing Hole Circle Diam; 18 Deg Angle Btwn Fixing Holes; 14MM Fixing Hole
Width
2.992 Inch | 76 Millimeter
Height
0.945 Inch | 24 Millimeter
Nominal Bolt Circle Diameter Round
59.094 Inch | 1,501 Millimeter
Outside Circumference
62.116 Inch | 1,577.74 Millimeter
Mounting Hole Diameter
0.551 Inch | 14 Millimeter
Inside Circumference
56.073 Inch | 1,424.26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh