Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TS2-4863-17 https://www.bdiexpress.com/medias/INDBISRLXXXX-SEV-T-PD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5N3xpbWFnZS9qcGVnfGFERXpMMmczTVM4NU5qYzJNakkyTVRrNU5UZ3lMbXB3Wnd8ZTYwZWYxNzc4MWQ3ODFlZDc5M2VjMmQxMTBjMmM1YWQ2MjNmN2MyNWY1NjEzMGRhMWE5YWEwN2Y4N2ExMDU5NQ
19122575 Straight V Rails 

BISHOP-WISECARVER BISHOP-WISECARVER

TS2-4863-17

Description

TS2486317 SINGLE EDGE TRACK ; CARBON STEEL SOFT DRILLED OILED

Rail; Single Edge V; 48.63" Length; 5/8" Width; 1/4" Height; Steel; Predrilled; 3" Fixing Hole Center to Center (Pitch); 13/64" Fixing Hole Size

Part #

TS2486317

BDI #
19122575

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

79.2615328 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 79.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.621
Product Group - BDI
L00280
Product Name
Rail
Product Type
Single Edge V
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Plain Hole | Oiled | Number of Holes 17
Category - BDI
Straight V Rail
Noun
Rail
Keyword String
Straight V Linear
Manufacturer URL
Manufacturer Item Number
TS2486317
Weight / LBS
1.39
Long Description
Rail; Single Edge V; 48.63" Length; 5/8" Width; 1/4" Height; Steel; Predrilled; 3" Fixing Hole Center to Center (Pitch); 13/64" Fixing Hole Size
Center Distance of Mounting Holes
3 Inch | 76.2 Millimeter
Mounting Hole Diameter
0.203 Inch | 5.156 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Length
48.63 Inch | 1,235.202 Millimeter
Height
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh