BISHOP-WISECARVER
BISHOP-WISECARVER
1PWBX
BISHOP-WISECARVER BISHOP-WISECARVER
Description
1PWBX DUALVEE BUSHING ; BWC LO SIZE 1
Bushing; Eccentric Support; 0.157 IN ID X 0.187 IN OD X 0.38 IN L; Stainless Steel; Used with BWIE1 Wheel
Part #
1PWBX
BDI #
19117377
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/1PWBX/p/19117377
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
Product Group - BDI
L00220
Product Name
Bushing
Product Type
Eccentric Support
Size
0.157 IN ID X 0.187 IN OD X 0.38 IN L
Material
Stainless Steel
Used With
BWIE1 Wheel
Inch - Metric
Inch
Other Features
Low Profile | 0.438 Inch Hex | M4 Fastener | 0.007 Inch Offset
Category - BDI
V Rail Accessories
Noun
Bushing
Manufacturer Item Number
1PWBX
Weight / LBS
0.004
Long Description
Bushing; Eccentric Support; 0.157 IN ID X 0.187 IN OD X 0.38 IN L; Stainless Steel; Used with BWIE1 Wheel