BISHOP-WISECARVER
BISHOP-WISECARVER
2PWBC
BISHOP-WISECARVER BISHOP-WISECARVER
Description
2PWBC CONCENTRIC SUPPORT BUSHING ; LO PROFILE STEEL
Bushing; Concentric Support; 0.25 IN ID X 0.375 IN OD X 0.525 IN L; Stainless Steel; Used with BWIC2 Wheel
Part #
2PWBC
BDI #
19117432
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
16.55230651
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/2PWBC/p/19117432
Your Price
$ 16.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.005
Product Group - BDI
L00220
Product Name
Bushing
Product Type
Concentric Support
Size
0.25 IN ID X 0.375 IN OD X 0.525 IN L
Material
Stainless Steel
Used With
BWIC2 Wheel
Inch - Metric
Inch
Other Features
Low Profile | 0.56 Inch Head Dia | 1/4 Inch Fastener
Category - BDI
V Rail Accessories
Noun
Bushing
Keyword String
Concentric Support
Weight / LBS
0.013
Long Description
Bushing; Concentric Support; 0.25 IN ID X 0.375 IN OD X 0.525 IN L; Stainless Steel; Used with BWIC2 Wheel