对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

2PWRB https://www.bdiexpress.com/medias/INDBISACSRYX-WRNCH-PWR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1NDJ8aW1hZ2UvanBlZ3xhR1F3TDJneU1pODRPVFl3TmpjMk9ESXpNRGN3TG1wd1p3fDE4NWU4YTgzMmVlYzQ3Y2NkMWViZWQ5ZmZhMzEzMWM0ZWJhYTMxMTFiZjMzZjQ2OGI3NDU2YjFkNDAxMTlhZWM
19117434 V型轨道配件 

BISHOP-WISECARVER BISHOP-WISECARVER

2PWRB

描述

BISHOP-WISECARVER 2PWRB

Wrench; Wheel Bolt; 8.7 MM Opening X 114.3 MM L X 3 MM T; Steel; Used with SWIC2 | SWIE2 Wheel

制造商部件号

2PWRB

BDI部件号
19117434

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
BISHOP-WISECARVER
最低订购量
重量 / Kilogram
0.027
Product Group - BDI
G00190
产品名称
Wrench
产品类型
Wheel Bolt
尺寸
8.7 MM Opening X 114.3 MM L X 3 MM T
材料
Steel
与...一起用
SWIC2 | SWIE2 Wheel
英寸 - 公制
Metric
其它特点
Can be Used for Both Inch/Metric Assembly
类别 - BDI
V Rail Accessories
名称
Wrench
关键字串
Wheel Bolt
制造商货号
2PWRB
详细描述
Wrench; Wheel Bolt; 8.7 MM Opening X 114.3 MM L X 3 MM T; Steel; Used with SWIC2 | SWIE2 Wheel