HEPCO
HEPCO
AB-44
HEPCO HEPCO
Description
AB44 ADJUSTMENT BRACE
Brace; Adjusting; 38 MM L X 105 MM W X 14.5 MM H; Used with BCP44 Carriage
Part #
AB44
BDI #
19117501
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
456.18458280000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/AB-44/p/19117501
Your Price
$ 456.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
L00220
Product Name
Brace
Product Type
Adjusting
Size
38 MM L X 105 MM W X 14.5 MM H
Used With
BCP44 Carriage
Inch - Metric
Metric
Category - BDI
V Rail Accessories
Noun
Brace
Manufacturer Item Number
AB44
Long Description
Brace; Adjusting; 38 MM L X 105 MM W X 14.5 MM H; Used with BCP44 Carriage