对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

CP-2818-L125-R https://www.bdiexpress.com/medias/INDBISACSRYX-CRGPLT-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNTF8aW1hZ2UvanBlZ3xhRGc1TDJnNE55ODRPVFl3TmpjMU9EUXdNRE13TG1wd1p3fGYwYzdlODVhYmRhMWMxYTIzNDg2MDBjYWExODhkNDI4NTZiYzI2ZjBlNmY3NDA0YWVjZWQyZjYzM2U2MmFlZDI
19117779 V型轨道配件 

HEPCO HEPCO

CP-2818-L125-R

描述

HEPCO CP-2818-L125-R

Carriage Plate; Removable; 125 MM L X 72 MM W X 11 MM H; Aluminum; Used with AU2818 Carriage

制造商部件号

CP-2818-L125-R

BDI部件号
19117779

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
HEPCO
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00220
产品名称
Carriage Plate
产品类型
Removable
尺寸
125 MM L X 72 MM W X 11 MM H
材料
Aluminum
与...一起用
AU2818 Carriage
英寸 - 公制
Metric
其它特点
Anodized | With Tapped Holes | Undriven Carriage Plate
类别 - BDI
V Rail Accessories
名称
Plate
关键字串
Carriage Removable
制造商货号
CP2818L125R
详细描述
Carriage Plate; Removable; 125 MM L X 72 MM W X 11 MM H; Aluminum; Used with AU2818 Carriage