HEPCO
HEPCO
CP-28195-L175
HEPCO HEPCO
Description
CP28195L175 CARRIAGE PLATE ; GV3 UNDRIVEN
Carriage Plate; Undriven; 175 MM L X 72 MM W X 11 MM H; Aluminum; Used with AU28195 Carriage
Part #
CP28195L175
BDI #
19117785
Details
224.82921471000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/CP-28195-L175/p/19117785
Your Price
$ 224.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.414
Product Group - BDI
L00220
Product Name
Carriage Plate
Product Type
Undriven
Size
175 MM L X 72 MM W X 11 MM H
Material
Aluminum
Used With
AU28195 Carriage
Inch - Metric
Metric
Other Features
Anodized | With Tapped Holes | Undriven Carriage Plate
Category - BDI
V Rail Accessories
Noun
Plate
Keyword String
Carriage Undriven
Long Description
Carriage Plate; Undriven; 175 MM L X 72 MM W X 11 MM H; Aluminum; Used with AU28195 Carriage