对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

CS-25 https://www.bdiexpress.com/medias/INDBISACSRYX-SL-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4ODF8aW1hZ2UvanBlZ3xhR1EwTDJnMFpTODRPVFl3TmpjMk16azNNRGcyTG1wd1p3fDEwODQ2ODJmZDk0ZmFhZWU2OGM4MzdiM2M2Y2NmZDJjNTU1MTJjYzI5OTVmZDBjMGI5ZGViOTU1MDAwMjc4YTA
19118152 V型轨道配件 

HEPCO HEPCO

CS-25

描述

HEPCO CS-25

Seal; Cap; 55 MM L X 30 MM W X 18 MM H; Plastic; Used with BHJ25 | SJ25 | LJ25 Wheel

制造商部件号

CS-25

BDI部件号
19118152

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
HEPCO
最低订购量
重量 / Kilogram
0.19
Product Group - BDI
L00220
产品名称
Seal
产品类型
Cap
尺寸
55 MM L X 30 MM W X 18 MM H
材料
Plastic
与...一起用
BHJ25 | SJ25 | LJ25 Wheel
英寸 - 公制
Metric
其它特点
Flexible | With 2 Self Tapping Cross Recessed Pan Head Screw and Washer | Oil Impregnated Felt Wiper
类别 - BDI
V Rail Accessories
名称
Seal
关键字串
Cap
制造商货号
CS25
重量/磅
0.029
详细描述
Seal; Cap; 55 MM L X 30 MM W X 18 MM H; Plastic; Used with BHJ25 | SJ25 | LJ25 Wheel