HEPCO
HEPCO
CW580
HEPCO HEPCO
Description
CW580 CAP WIPER ; GV3
Wiper; Cap; 106 MM L X 63.3 MM W X 25 MM H; Plastic; Used with GBHJ580 | GSJ580 | GLJ580 Wheel
Part #
CW580
BDI #
19118181
Details
33.384613
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/CW580/p/19118181
Your Price
$ 33.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
Product Group - BDI
L00220
Product Name
Wiper
Product Type
Cap
Size
106 MM L X 63.3 MM W X 25 MM H
Material
Plastic
Used With
GBHJ580 | GSJ580 | GLJ580 Wheel
Inch - Metric
Metric
Other Features
14.3 MM Vee Height | With 2 Cross Recessed Pan Head Screw and Washer
Category - BDI
V Rail Accessories
Noun
Wiper
Manufacturer Item Number
CW580
Weight / LBS
0.121
Long Description
Wiper; Cap; 106 MM L X 63.3 MM W X 25 MM H; Plastic; Used with GBHJ580 | GSJ580 | GLJ580 Wheel