对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

CW64 https://www.bdiexpress.com/medias/INDBISACSRYX-WPR-CP-BRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMwMjZ8aW1hZ2UvanBlZ3xhR1JpTDJoa05TODRPVFl3TmpjMk5qVTVNak13TG1wd1p3fGZjZWQyMTRiZWVjNmQzODAzYzAxMmI0YzQ2MTdjN2E5ZmMzNmY2NzA4ZGE5M2RlMGE3NzJlMGU3ZjY3OTkyYTg
19118182 V型轨道配件 

HEPCO HEPCO

CW64

描述

HEPCO CW64

Wiper; Cap; 130 MM L X 73 MM W X 46 MM H; Plastic; Used with BHJR64 | THJR64 Wheel

制造商部件号

CW64

BDI部件号
19118182

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
HEPCO
最低订购量
重量 / Kilogram
0.17
Product Group - BDI
L00220
产品名称
Wiper
产品类型
Cap
尺寸
130 MM L X 73 MM W X 46 MM H
材料
Plastic
与...一起用
BHJR64 | THJR64 Wheel
英寸 - 公制
Metric
其它特点
22 MM Vee Height | With 2 X M5 Stainless Steel Cap Screw and Washer
类别 - BDI
V Rail Accessories
名称
Wiper
关键字串
Cap
制造商货号
CW64
重量/磅
0.375
详细描述
Wiper; Cap; 130 MM L X 73 MM W X 46 MM H; Plastic; Used with BHJR64 | THJR64 Wheel