HEPCO
HEPCO
LB-76-F
HEPCO HEPCO
Description
LB76F FLANGED LUBRICATOR ; GV3
Lubricator; Flanged; 57 MM L X 50 MM W X 33.5 MM H; Plastic; Used with BHJ54 | SJ54 | LJ54 Wheel | L | NL Rail
Part #
LB76F
BDI #
19118915
Details
39.94307407000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/LB-76-F/p/19118915
Your Price
$ 39.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.05
Product Group - BDI
F02170
Product Name
Lubricator
Product Type
Flanged
Size
57 MM L X 50 MM W X 33.5 MM H
Material
Plastic
Used With
BHJ54 | SJ54 | LJ54 Wheel | L | NL Rail
Inch - Metric
Metric
Other Features
2 Machine Screw with Cross Recessed Pan Head Supplied
Category - BDI
V Rail Accessories
Noun
Lubricator
Keyword String
Flanged
Weight / LBS
0.097
Long Description
Lubricator; Flanged; 57 MM L X 50 MM W X 33.5 MM H; Plastic; Used with BHJ54 | SJ54 | LJ54 Wheel | L | NL Rail