对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

M4PWBX https://www.bdiexpress.com/medias/INDBISACSRYX-BUSH-ESPRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzN8aW1hZ2UvanBlZ3xhR0l5TDJneU1pODVOamMyTVRnM05EWTNPREEyTG1wd1p3fGViOGUzYmU2YzY4OWQzMGNhNjA5OTIwNTgxOWIzZDhhMjVmNTAzN2JkOTk1ZWMyN2NkY2I2YmU0NDNkYmEyNTM
19119125 V型轨道配件 

BISHOP-WISECARVER BISHOP-WISECARVER

M4PWBX

描述

BISHOP-WISECARVER M4PWBX

Bushing; Eccentric Support; 10 MM ID X 15 MM OD X 21.9 MM L; Stainless Steel; Used with BWIE4 Wheel

制造商部件号

M4PWBX

BDI部件号
19119125

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
BISHOP-WISECARVER
最低订购量
重量 / Kilogram
0.022
Product Group - BDI
L00220
产品名称
Bushing
产品类型
Eccentric Support
尺寸
10 MM ID X 15 MM OD X 21.9 MM L
材料
Stainless Steel
与...一起用
BWIE4 Wheel
英寸 - 公制
Metric
其它特点
Low Profile | 22 MM Hex | M10 Fastener | 1.52 MM Offset
类别 - BDI
V Rail Accessories
名称
Bushing
关键字串
Eccentric Support
制造商货号
M4PWBX
重量/磅
0.053
详细描述
Bushing; Eccentric Support; 10 MM ID X 15 MM OD X 21.9 MM L; Stainless Steel; Used with BWIE4 Wheel