BISHOP-WISECARVER
BISHOP-WISECARVER
MJC0-A
BISHOP-WISECARVER BISHOP-WISECARVER
Description
MJC0-A JOURNAL ASSY ; 0.157" OD X 1.38" L
Journal; Concentric Assembly; 0.157 IN OD X 1.38 IN L; Stainless Steel; Used with W0SS227 Wheel
Part #
MJC0A
BDI #
19119174
Details
41.62307395
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/MJC0-A/p/19119174
Your Price
$ 41.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163300
Weight / Kilogram
0.014
Product Group - BDI
L00220
Product Name
Journal
Product Type
Concentric Assembly
Size
0.157 IN OD X 1.38 IN L
Material
Stainless Steel
Used With
W0SS227 Wheel
Inch - Metric
Inch
Other Features
0.375 Inch Hex | Includes Wheel Washer - Wheel Locknut - Mounting Plate Washer - Locknut | No.8-32 Fastener
Category - BDI
V Rail Accessories
Harmonized Tariff Code
7318.15.50.30
Noun
Journal
Manufacturer Item Number
MJC0A
Weight / LBS
0.031
Long Description
Journal; Concentric Assembly; 0.157 IN OD X 1.38 IN L; Stainless Steel; Used with W0SS227 Wheel