对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

P10-W11-T42-BK https://www.bdiexpress.com/medias/INDBISACSRYX-PN-BS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNTd8aW1hZ2UvanBlZ3xhR1V3TDJnNU9DODRPVFl3TmpjMk1qWTJNREUwTG1wd1p3fDZkYTYzMjk3NjA3YzQ3NjE2MjViOTQ1OTE1MTQyMjA2ZTA4N2QyMDc4ZWI1NjE5YTM5NzE1NGM1YmE1MWI0NjI
19119447 V型轨道配件 

HEPCO HEPCO

P10-W11-T42-BK

描述

HEPCO P10-W11-T42-BK

Pinion; Boss; 15 MM Bore X 44 MM OD X 11 MM Face Width X 23 MM L; Steel; Used with NSE Rail | WG3 Worm Gearbox

制造商部件号

P10-W11-T42-BK

BDI部件号
19119447

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
HEPCO
最低订购量
重量 / Kilogram
0.151
Product Group - BDI
M02182
产品名称
Pinion
产品类型
Boss
尺寸
15 MM Bore X 44 MM OD X 11 MM Face Width X 23 MM L
材料
Steel
与...一起用
NSE Rail | WG3 Worm Gearbox
英寸 - 公制
Metric
其它特点
20 Deg Pressure Angle | 42 Teeth | 42 MM Pitch Circle Dia | With Key
类别 - BDI
V Rail Accessories
名称
Pinion
关键字串
Boss
制造商货号
P10W11T42BK
重量/磅
0.353
详细描述
Pinion; Boss; 15 MM Bore X 44 MM OD X 11 MM Face Width X 23 MM L; Steel; Used with NSE Rail | WG3 Worm Gearbox