对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

P20-W13-T27-S64-D20 https://www.bdiexpress.com/medias/INDBISACSRYX-PN-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3Nzh8aW1hZ2UvanBlZ3xhREF6TDJobFpTODRPVFl3TmpjMk16WTBNekU0TG1wd1p3fDkzYzQwOTkzMWMzMzNmYzg2ZWNmMzdhNzFiMGUwYjgzZmU4MmQzOTUzNGQwZDRmNTA0OWM3Yjg2NmM2Y2JjZDA
19119462 V型轨道配件 

HEPCO HEPCO

P20-W13-T27-S64-D20

描述

HEPCO P20-W13-T27-S64-D20

Pinion; Shaft; 20 MM Bore X 58 MM OD X 13 MM Face Width X 128.4 MM L; Steel; Used with R20 | NL Rail | WG4 Worm Gearbox

制造商部件号

P20-W13-T27-S64-D20

BDI部件号
19119462

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
HEPCO
最低订购量
重量 / Kilogram
0
Product Group - BDI
M02182
产品名称
Pinion
产品类型
Shaft
尺寸
20 MM Bore X 58 MM OD X 13 MM Face Width X 128.4 MM L
材料
Steel
与...一起用
R20 | NL Rail | WG4 Worm Gearbox
英寸 - 公制
Metric
其它特点
20 Deg Pressure Angle | 27 Teeth | 54 MM Pitch Circle Dia | 64 MM Shaft Length | With Key
类别 - BDI
V Rail Accessories
名称
Pinion
关键字串
Shaft
制造商货号
P20W13T27S64D20
详细描述
Pinion; Shaft; 20 MM Bore X 58 MM OD X 13 MM Face Width X 128.4 MM L; Steel; Used with R20 | NL Rail | WG4 Worm Gearbox