对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SDP-8 https://www.bdiexpress.com/medias/INDBISACSRYX-DWLPN-STPD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MjB8aW1hZ2UvanBlZ3xhRFUyTDJnd055ODRPVFl3TmpjMU9UQTFOVFkyTG1wd1p3fGQ2MDZiNTEyODBlNDYxYzI0NjVjNmE5Y2FjY2RlOWNiMThmYjY3MmZiNDI0MDM0YWE4MDliNjBlYzZmNmQ3MGY
19121143 V型轨道配件 

BISHOP-WISECARVER BISHOP-WISECARVER

SDP-8

描述

BISHOP-WISECARVER SDP-8

Dowel Pin; Stepped; 6 MM Stud Dia X 10.75 MM L; Steel; Used with NM44 Rail

制造商部件号

SDP-8

BDI部件号
19121143

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
BISHOP-WISECARVER
最低订购量
重量 / Kilogram
0
Product Group - BDI
F00234
产品名称
Dowel Pin
产品类型
Stepped
尺寸
6 MM Stud Dia X 10.75 MM L
材料
Steel
与...一起用
NM44 Rail
英寸 - 公制
Metric
其它特点
8 MM Head Dia
类别 - BDI
V Rail Accessories
名称
Pin
关键字串
Dowel Stepped
制造商货号
SDP8
详细描述
Dowel Pin; Stepped; 6 MM Stud Dia X 10.75 MM L; Steel; Used with NM44 Rail