BISHOP-WISECARVER
BISHOP-WISECARVER
TL-12
BISHOP-WISECARVER BISHOP-WISECARVER
Description
TL12 LUBRICATOR
Lubricator; 27.9 MM L X 11.4 MM W X 17.5 MM H; Stainless Steel; Used with T1 | T2 | TS1 | TS2 Rail
Part #
TL12
BDI #
19122107
Details
40.05076637
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/V-Rail-Accessories/TL-12/p/19122107
Your Price
$ 40.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
L00220
Product Name
Lubricator
Size
27.9 MM L X 11.4 MM W X 17.5 MM H
Material
Stainless Steel
Used With
T1 | T2 | TS1 | TS2 Rail
Inch - Metric
Metric
Other Features
Pure Wool Lubricator | Can be Used for Both Inch/Metric V Rail Assembly
Category - BDI
V Rail Accessories
Manufacturer Item Number
TL12
Long Description
Lubricator; 27.9 MM L X 11.4 MM W X 17.5 MM H; Stainless Steel; Used with T1 | T2 | TS1 | TS2 Rail