BISHOP-WISECARVER
BISHOP-WISECARVER
TL12LPA
BISHOP-WISECARVER BISHOP-WISECARVER
描述
BISHOP-WISECARVER TL12LPA
Lubricator; Assembly; 27.9 MM L X 11.4 MM W X 13.5 MM H; Stainless Steel; Used with T1 | T2 | TS1 | TS2 Rail
制造商部件号
TL12LPA
BDI部件号
15001172
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9E%8B%E6%9D%90%E8%BD%A8%E9%81%93%E4%BA%A7%E5%93%81/V%E5%9E%8B%E8%BD%A8%E9%81%93%E9%85%8D%E4%BB%B6/TL12LPA/p/15001172
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.5
Product Group - BDI
F02172
产品名称
Lubricator
产品类型
Assembly
尺寸
27.9 MM L X 11.4 MM W X 13.5 MM H
材料
Stainless Steel
与...一起用
T1 | T2 | TS1 | TS2 Rail
英寸 - 公制
Metric
其它特点
Low Profile Bushing | Pure Wool Lubricator | With Socket Head Cap Screw and Washer | Can be Used for Both Inch/Metric V Rail Assembly
类别 - BDI
V Rail Accessories
名称
Lubricator
关键字串
Assembly
制造商货号
TL12LPA
详细描述
Lubricator; Assembly; 27.9 MM L X 11.4 MM W X 13.5 MM H; Stainless Steel; Used with T1 | T2 | TS1 | TS2 Rail