https://www.bdiexpress.com/medias/INDTHOLGXXXX-1BA-SINGLE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2N3xpbWFnZS9qcGVnfGFHTTVMMmhpTmk4eE1EUTNPRGsyTVRVeU5EYzJOaTlKVGtSVVNFOU1SMWhZV0ZoZk1VSkJYMU5KVGtkTVJWOHpNREI0TXpBd0xtcHdad3w5YTFjNjlmNTg5YzgyZTUwMGQ0MjgxNmI4ZWQzMGQxNGY4MjM2NTQxY2U0NWFiZWIxYjJiZmY4N2QxMGU0NDY5
https://www.bdiexpress.com/medias/INDTHOLGXXXX-1BA-SINGLE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2N3xpbWFnZS9qcGVnfGFHTTVMMmhpTmk4eE1EUTNPRGsyTVRVeU5EYzJOaTlKVGtSVVNFOU1SMWhZV0ZoZk1VSkJYMU5KVGtkTVJWOHpNREI0TXpBd0xtcHdad3w5YTFjNjlmNTg5YzgyZTUwMGQ0MjgxNmI4ZWQzMGQxNGY4MjM2NTQxY2U0NWFiZWIxYjJiZmY4N2QxMGU0NDY5
THOMSON
THOMSON
1BA16AJ0L36
THOMSON THOMSON
Description
1BA16AJ0L36 RND SHAFT LINEAR GUIDE RAIL ; POR 1BA END SPRT STD 2 PILLOW BLOCK
Round Rail Assembly; End Supported; 1" Shaft Diameter; 36" Shaft Length; 3-1/4" Support Rail Width; 1-1/2" Base to Shaft Center; SSPB-16-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 2.81" Length; 3-1/4" Width; 2.19" Height
Part #
1BA16AJ0L36
BDI #
855085
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Complete-Assemblies/Round-Rail-Assemblies/1BA16AJ0L36/p/855085
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
5.67
Product Group - BDI
L00124
Product Name
Round Rail Assembly
Product Type
End Supported
Bearing Block/Carriage Number
SSPB-16-XS
Number of Bearing Blocks/Carriages
2
End Support Part Number
SB-16-XS
Material
Aluminum Pillow Block | Iron End Support Block | Steel Shaft
Inch - Metric
Inch
Other Features
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support | 1/4 Inch Bolt
Category - BDI
Round Rail Assemblies
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
1BA16AJ0L36
Weight / LBS
14.175
Long Description
Round Rail Assembly; End Supported; 1" Shaft Diameter; 36" Shaft Length; 3-1/4" Support Rail Width; 1-1/2" Base to Shaft Center; SSPB-16-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 2.81" Length; 3-1/4" Width; 2.19" Height
Bearing Block/Carriage Height
2.19 Inch | 55.626 Millimeter
Support Rail Width
3.25 Inch | 82.55 Millimeter
Bearing Block/Carriage Width
3.25 Inch | 82.55 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Base to Center of Shaft
1.5 Inch | 38.1 Millimeter
Bearing Block/Carriage Length
2.81 Inch | 71.374 Millimeter
Shaft Length
36 Inch | 914.4 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Center Distance of Mounting Holes
2.5 Inch | 63.5 Millimeter
Mounting Hole Diameter
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

