Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1VA12FA0L36 https://www.bdiexpress.com/medias/INDTHOPRCXXX-LG-1VAM16FAO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDJ8aW1hZ2UvanBlZ3xhR013TDJoak1DOHhNRFEzT0RrMk5qTXdPRGc1TkM5SlRrUlVTRTlRVWtOWVdGaGZURWRmTVZaQlRURTJSa0ZQWHpNd01IZ3pNREF1YW5CbnwwZDU3OGI4OGMxMDUwMTBiNjFmM2Q5MTVkYzViZjg0YWEyYzczY2I4ZWJlNTE1OTNkNDcxZTA2ZGFmMmU4NWY5
855316 Round Rail Assemblies 

THOMSON THOMSON

1VA12FA0L36

Description

1VA12FA0L36 ROUND SHAFT LINEAR GUIDE ; POR

Round Rail Assembly; Fully Supported; 3/4" Shaft Diameter; 36" Shaft Length; 1-3/4" Support Rail Width; 1-1/2" Base to Shaft Center; FNYBUPBO-12A-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 2.06" Length; 2-3/4" Width; 1-3/4" Height

Part #

1VA12FA0L36

BDI #
855316

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
5.917
Product Group - BDI
L00124
Product Name
Round Rail Assembly
Product Type
Fully Supported
Bearing Block/Carriage Number
FNYBUPBO-12A-XS
Number of Bearing Blocks/Carriages
2
Support Rail Assembly Number
SRA-12-XS-SS
Material
Aluminum Pillow Block and Support Rail | Stainless Steel Shaft
Inch - Metric
Inch
Other Features
Open Pillow Block | Self Aligning | Corrosion Resistant | No.10 Bolt
Category - BDI
Round Rail Assemblies
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
1VA12FA0L36
Weight / LBS
13.044
Long Description
Round Rail Assembly; Fully Supported; 3/4" Shaft Diameter; 36" Shaft Length; 1-3/4" Support Rail Width; 1-1/2" Base to Shaft Center; FNYBUPBO-12A-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 2.06" Length; 2-3/4" Width; 1-3/4" Height
Bearing Block/Carriage Length
2.06 Inch | 52.324 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Center Distance of Mounting Holes
6 Inch | 152.4 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Shaft Length
36 Inch | 914.4 Millimeter
Support Rail Width
1.75 Inch | 44.45 Millimeter
Bearing Block/Carriage Height
1.75 Inch | 44.45 Millimeter
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Bearing Block/Carriage Width
2.75 Inch | 69.85 Millimeter
Base to Center of Shaft
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh