Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2DA0800BL24 https://www.bdiexpress.com/medias/INDTHOPRCXXX-LG-2DA16OOB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMzB8aW1hZ2UvanBlZ3xhR1l5TDJoak15OHhNRFEzT0RrMk56ZzBPRGs1TUM5SlRrUlVTRTlRVWtOWVdGaGZURWRmTWtSQk1UWlBUMEpmTXpBd2VETXdNQzVxY0djfDZkNWU5NmE0MzJkODQ2MTYzOGYyMTYyMzUyNzk2N2JkODMzYzFjY2YwMTQ4ZmNkMDEwZjBmZGFlMTVmYjc2OGQ
855378 Round Rail Assemblies 

THOMSON THOMSON

2DA0800BL24

Description

2DA0800BL24 LINEAR GUIDE TWIN SHAFT ; POR

Round Rail Assembly; Fully Supported | Dual Shaft; 1/2" Shaft Diameter; 24" Shaft Length; 2" Support Rail Width; 7/8" Base to Shaft Center; DSRC-08-SB; 1 Bearing Block/Carriage; Bearing Block/Carriage: 4-1/2" Length; 4.6" Width; 1.43" Height

Part #

2DA0800BL24

BDI #
855378

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
3.629
Product Group - BDI
L00124
Product Name
Round Rail Assembly
Product Type
Fully Supported | Dual Shaft
Bearing Block/Carriage Number
DSRC-08-SB
Number of Bearing Blocks/Carriages
1
Support Rail Assembly Number
DSRA-08
Material
Aluminum Carriage and Support Rail | Steel Shaft
Inch - Metric
Inch
Other Features
Integrated Wide Width Carriage with 4 Open Ball Bearing | 1/4 Inch Bolt
Category - BDI
Round Rail Assemblies
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
2DA0800BL24
Weight / LBS
19.271
Long Description
Round Rail Assembly; Fully Supported | Dual Shaft; 1/2" Shaft Diameter; 24" Shaft Length; 2" Support Rail Width; 7/8" Base to Shaft Center; DSRC-08-SB; 1 Bearing Block/Carriage; Bearing Block/Carriage: 4-1/2" Length; 4.6" Width; 1.43" Height
Shaft Length
24 Inch | 609.6 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Bearing Block/Carriage Height
1.43 Inch | 36.322 Millimeter
Base to Center of Shaft
0.875 Inch | 22.225 Millimeter
Mounting Hole Diameter
0.28 Inch | 7.112 Millimeter
Support Rail Width
2 Inch | 50.8 Millimeter
Stroke Length
19.5 Inch | 495.3 Millimeter
Bearing Block/Carriage Width
4.6 Inch | 116.84 Millimeter
Center Distance of Mounting Holes
4 Inch | 101.6 Millimeter
Bearing Block/Carriage Length
4.5 Inch | 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh