

HIWIN CORPORATION
HIWIN CORPORATION
EGW 15 CA 2R 300 Z0 C
HIWIN CORPORATION HIWIN CORPORATION
描述
HIWIN EGW15CA2R300ZOC ; 精机产品/导轨
Profile Rail Assembly; 15MM Rail Width; 300MM Rail Length; 24MM Overall Height; 52MM Block Width; 56.8MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Light Preload; Heavy Load Type; Top Mounting; Lubricating Unit; Flange Type
制造商部件号
HIWIN EGW15CA2R300ZOC
BDI部件号
25103321
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/EGW-15-CA-2R-300-Z0-C/p/25103321
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
15MM Rail Width; 300MM Rail Length; 24MM Overall Height; 52MM Block Width; 56.8MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Light Preload; Heavy Load Type; Top Mounting; Lubricating Unit; Flange Type
详细描述
Profile Rail Assembly; 15MM Rail Width; 300MM Rail Length; 24MM Overall Height; 52MM Block Width; 56.8MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Light Preload; Heavy Load Type; Top Mounting; Lubricating Unit; Flange Type