

FRANKE BEARINGS
FRANKE BEARINGS
FDD25D800
FRANKE BEARINGS FRANKE BEARINGS
描述
FRANKE FDD25D800 ; 精机产品/导轨
Profile Rail Assembly; 800MM Rail Length; 23MM Rail Width; 27MM Rail Height; 1 Carriage/Rail; Anodized Aluminum; Predrilled; 60MM Fixing Hole Center to Center; 11MM Fixing Hole Size; Roller Guide Profile; Non-Magnetic; Double Rail
制造商部件号
FRANKE FDD25D800
BDI部件号
25103246
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/FDD25D800/p/25103246
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
800MM Rail Length; 23MM Rail Width; 27MM Rail Height; 1 Carriage/Rail; Anodized Aluminum; Predrilled; 60MM Fixing Hole Center to Center; 11MM Fixing Hole Size; Roller Guide Profile; Non-Magnetic; Double Rail
详细描述
Profile Rail Assembly; 800MM Rail Length; 23MM Rail Width; 27MM Rail Height; 1 Carriage/Rail; Anodized Aluminum; Predrilled; 60MM Fixing Hole Center to Center; 11MM Fixing Hole Size; Roller Guide Profile; Non-Magnetic; Double Rail