对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

HGH15CA1R290Z0C https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086399-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzh8aW1hZ2UvanBlZ3xhRGRrTDJoaE5DOHhNREEzTmpNMk9EZzVOakF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZek9UbGZNekF3V0RNd01DNXFjR2N8MzdlNGVmYjdiMjRmMzY5OTJjOWJjZmFjNzBlZWNhMWViNGQ0ZjdkYWMxZGRlNDQ2ZmJmNTI0ODNmNWZhN2JhYQ
25086399 方导轨总成 

HIWIN CORPORATION HIWIN CORPORATION

HGH15CA1R290Z0C

描述

上银HGH15CA1R290Z0C ; 精机产品/滑轨滑块

Profile Rail Assembly; 15MM Rail Width; 290MM Rail Length; 28MM Overall Height; 34MM Block Width; 61.4MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Very Light Preload; Long Shape; Heavy Load Type; Mounting From Top Block; Lubricating Unit; Square Type

制造商部件号

上银HGH15CA1R290Z0C

BDI部件号
25086399

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
HIWIN CORPORATION
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
15MM Rail Width; 290MM Rail Length; 28MM Overall Height; 34MM Block Width; 61.4MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Very Light Preload; Long Shape; Heavy Load Type; Mounting From Top Block; Lubricating Unit; Square Type
详细描述
Profile Rail Assembly; 15MM Rail Width; 290MM Rail Length; 28MM Overall Height; 34MM Block Width; 61.4MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Very Light Preload; Long Shape; Heavy Load Type; Mounting From Top Block; Lubricating Unit; Square Type