

HIWIN CORPORATION
HIWIN CORPORATION
HGH15CA2R407Z0C
HIWIN CORPORATION HIWIN CORPORATION
描述
上银HGH15CA2R407Z0C ; 精机产品/滑轨滑块
Profile Rail Assembly; 15MM Rail Width; 407MM Rail Length; 28MM Overall Height; 34MM Block Width; 61.4MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Very Light Preload; Long Shape; Heavy Load Type; Mounting From Top Block; Lubricating Unit; Square Type
制造商部件号
上银HGH15CA2R407Z0C
BDI部件号
25086400
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/HGH15CA2R407Z0C/p/25086400
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
15MM Rail Width; 407MM Rail Length; 28MM Overall Height; 34MM Block Width; 61.4MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Very Light Preload; Long Shape; Heavy Load Type; Mounting From Top Block; Lubricating Unit; Square Type
详细描述
Profile Rail Assembly; 15MM Rail Width; 407MM Rail Length; 28MM Overall Height; 34MM Block Width; 61.4MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Very Light Preload; Long Shape; Heavy Load Type; Mounting From Top Block; Lubricating Unit; Square Type