https://www.bdiexpress.com/medias/INDXXXXXXXXX-25123178-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY5NDZ8aW1hZ2UvanBlZ3xhR00xTDJnNVpTOHhNREUwTVRjNE1qTTNOalEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpNeE56aGZNekF3V0RNd01DNXFjR2N8MGU3NTI4OWRlOWEyNTg5ZTU0N2U0YTkzZjk3MzVmOWExMWU3NDI0MmU2NDRjMGZlNWYzNzdjZTQ0MDdjYzMzNA
HIWIN CORPORATION
HIWIN CORPORATION
HGH25CA2R1000Z0H
HIWIN CORPORATION HIWIN CORPORATION
描述
HIWIN HGH25CA2R1000Z0H ; 精机产品/导轨
Profile Rail Assembly; 1000MM Rail Length; 23MM Rail Width; 40MM Overall Height; 48MM Block Width; 58MM Block Length; 2 Carriages/Rail; Very Light Perload; High Precision; Heavy Load; Top Mount
制造商部件号
HIWIN HGH25CA2R1000Z0H
BDI部件号
25123178
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/HGH25CA2R1000Z0H/p/25123178
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
1000MM Rail Length; 23MM Rail Width; 40MM Overall Height; 48MM Block Width; 58MM Block Length; 2 Carriages/Rail; Very Light Perload; High Precision; Heavy Load; Top Mount
详细描述
Profile Rail Assembly; 1000MM Rail Length; 23MM Rail Width; 40MM Overall Height; 48MM Block Width; 58MM Block Length; 2 Carriages/Rail; Very Light Perload; High Precision; Heavy Load; Top Mount