https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122321-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTV8aW1hZ2UvanBlZ3xhRGRoTDJnNE1TOHhNREUwTVRjek1EUXdOalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJek1qRmZNekF3V0RNd01DNXFjR2N8MDFkM2M2MWQ1Zjk5ZTEyNDk3ZDIyYjEwNzRmYTkzZmI5NTc2MGMwMzJjMThiMzk2ZmQ1YjNmNDk4MzlkZjQ1MQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122321-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTV8aW1hZ2UvanBlZ3xhRGRoTDJnNE1TOHhNREUwTVRjek1EUXdOalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJek1qRmZNekF3V0RNd01DNXFjR2N8MDFkM2M2MWQ1Zjk5ZTEyNDk3ZDIyYjEwNzRmYTkzZmI5NTc2MGMwMzJjMThiMzk2ZmQ1YjNmNDk4MzlkZjQ1MQ
25122321
Profile Rail Assemblies
THK
THK
HSR20A1SS 160L
THK THK
Description
HSR20A1SS 160L LINEAR RAIL ; CARRIAGE
Profile Rail Assembly; 160MM Rail Length; 20MM Rail Width; 74MM Block Length; 63MM Block Width; 30MM Overall Height; 1 Carriages/Rail; End Seal; Side Seal; Inner Seal; Normal Grade; Normal Preload; Lubricating Unit; Flange Shape
Part #
HSR20A1SS 160L
BDI #
25122321
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Complete-Assemblies/Profile-Rail-Assemblies/HSR20A1SS-160L/p/25122321
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00280
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.thk.com
Product Detail
Profile Rail Assembly
Product Specification
160MM Rail Length; 20MM Rail Width; 74MM Block Length; 63MM Block Width; 30MM Overall Height; 1 Carriages/Rail; End Seal; Side Seal; Inner Seal; Normal Grade; Normal Preload; Lubricating Unit; Flange Shape
Long Description
Profile Rail Assembly; 160MM Rail Length; 20MM Rail Width; 74MM Block Length; 63MM Block Width; 30MM Overall Height; 1 Carriages/Rail; End Seal; Side Seal; Inner Seal; Normal Grade; Normal Preload; Lubricating Unit; Flange Shape
