https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131016-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjN8aW1hZ2UvanBlZ3xhRGRtTDJnMVlTOHhNRFF4T0RZMU9EWXdOekV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpFd01UWmZNekF3ZURNd01DNXFjR2N8M2Y4ODZjZGE3NzAzNjQzMTIwMzk0MDQyMWNjOGZhZDdiY2YwZTg3ZjVkYmU3NDg4NjA5MjA1ODBjMjM2ODVmNw
THK
THK
HSR25R2SSC1M+760LM-II 2 PARALLEL RAIL
THK THK
描述
THK HSR25R2SSC1M+760LM-II 2 PARALLEL RAIL
Profile Rail Assembly; 760MM Rail Length; 23MM Rail Width; 1 Carriage/Rail; HSR Series; Light Preload; Normal Accuracy; With End Seal, Side Seal and Inner Seal; Stainless Steel Block Material; Stainless Steel Rail
制造商部件号
HSR25R2SSC1M+760LM-II 2 PARALLEL RAIL
BDI部件号
26973857
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/HSR25R2SSC1M+760LM-II-2-PARALLEL-RAIL/p/26973857
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
760MM Rail Length; 23MM Rail Width; 1 Carriage/Rail; HSR Series; Light Preload; Normal Accuracy; With End Seal, Side Seal and Inner Seal; Stainless Steel Block Material; Stainless Steel Rail
详细描述
Profile Rail Assembly; 760MM Rail Length; 23MM Rail Width; 1 Carriage/Rail; HSR Series; Light Preload; Normal Accuracy; With End Seal, Side Seal and Inner Seal; Stainless Steel Block Material; Stainless Steel Rail