对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

HW17RUU1G0-110L https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122978-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzZ8aW1hZ2UvanBlZ3xhRE15TDJnek9TOHhNREUwTVRjMk9ESTROakl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJNU56aGZNekF3V0RNd01DNXFjR2N8YjdmMDYwNDhkZDNiMzEzOTA5ZjhiMDNhYzM5ZDQxMmNlMjlmYzFkMDNmOWZkMWE5YTNmY2UwYTM0NDUxM2NjYg
25122978 方导轨总成 

BDI APPROVED BDI APPROVED

HW17RUU1G0-110L

描述

BDI APPROVED HW17RUU1G0-110L

Profile Rail Assembly; 110MM Rail Length; 33MM Rail Width; 8.6MM Rail Height; 1 Carriage/Rail; Steel; Roller Guide Profile; HW-R Series; G0 Accuracy Class; End Seal; Rectangular Block; Full Complement Linear Ball Bearing

制造商部件号

HW17RUU1G0-110L

BDI部件号
25122978

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
BDI APPROVED MATERIAL
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00124
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
110MM Rail Length; 33MM Rail Width; 8.6MM Rail Height; 1 Carriage/Rail; Steel; Roller Guide Profile; HW-R Series; G0 Accuracy Class; End Seal; Rectangular Block; Full Complement Linear Ball Bearing
详细描述
Profile Rail Assembly; 110MM Rail Length; 33MM Rail Width; 8.6MM Rail Height; 1 Carriage/Rail; Steel; Roller Guide Profile; HW-R Series; G0 Accuracy Class; End Seal; Rectangular Block; Full Complement Linear Ball Bearing