https://www.bdiexpress.com/medias/INDXXXXXXXXX-25171616-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDZ8aW1hZ2UvanBlZ3xhRGxrTDJoak5TOHhNRFF4T0RZNE9UZ3dNakkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpFMk1UWmZNekF3ZURNd01DNXFjR2N8NmE3MGE0MGQyZDZhYThmM2U3MzJkMjVmNmQzZWNjOWQ4YzUxMjNiNmRhMzQzM2I0NzczYWM1NGQ5MTcwZWJjYg
INA
INA
KUME15C-W1-G2-V0-250/25/25
INA INA
描述
INA KUME15C-W1-G2-V0-250/25/25 ; 精机产品/导轨+滑块
Profile Rail Assembly; 250MM Rail Length; 15MM Rail Width; 1 Carriage/Rail; Steel; Roller Guide Profile; KUME Series; G2 Accuracy Class; Four Row Miniature Ball Monorail; Corrosion-Resistant
制造商部件号
INA KUME15C-W1-G2-V0-250/25/25
BDI部件号
27466148
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/KUME15C-W1-G2-V0-250-25-25/p/27466148
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00124
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
250MM Rail Length; 15MM Rail Width; 1 Carriage/Rail; Steel; Roller Guide Profile; KUME Series; G2 Accuracy Class; Four Row Miniature Ball Monorail; Corrosion-Resistant
详细描述
Profile Rail Assembly; 250MM Rail Length; 15MM Rail Width; 1 Carriage/Rail; Steel; Roller Guide Profile; KUME Series; G2 Accuracy Class; Four Row Miniature Ball Monorail; Corrosion-Resistant