Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LGBCH20BLSSNZ1-S-F0100 https://www.bdiexpress.com/medias/INDNTNXXXXXX-24049551-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ0NHxpbWFnZS9qcGVnfGFHUm1MMmd3WXk4eE1EUXlOVGszTmpVeU1EY3pOQzlKVGtST1ZFNVlXRmhZV0ZoZk1qUXdORGsxTlRGZk16QXdlRE13TUM1cWNHY3w0OGQxY2ZmNjliMmJiZmRmMGY0ZTRjZDY5ZjczZTQ2ZmIxMGQ1MzUyZTlhMzk1ZTEwNGJlMTcwNmEzZWQ3OGUy
24049551 Profile Rail Assemblies 

NTN NTN

LGBCH20BLSSNZ1-S-F0100

Description

LGBCH20BLSSNZ1-S-F0100 RUNNER BLOCK ; SIZE 20 LONG

Profile Rail Assembly; 100MM Rail Length; 20MM Rail Width; 30MM Height; Block Design Carriage; Inner End and Side Seal; Normal Precision; Low Perload

Part #

LGBCH20BLSSNZ1-S-F0100

BDI #
24049551

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
UNSPSC
23153039
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Profile Rail Assembly
Product Specification
100MM Rail Length; 20MM Rail Width; 30MM Height; Block Design Carriage; Inner End and Side Seal; Normal Precision; Low Perload
Long Description
Profile Rail Assembly; 100MM Rail Length; 20MM Rail Width; 30MM Height; Block Design Carriage; Inner End and Side Seal; Normal Precision; Low Perload