https://www.bdiexpress.com/medias/INDIKOXXXXXX-LRXD-C2-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NzJ8aW1hZ2UvanBlZ3xhRGMyTDJnd05pOHhNRFEyT0RjME56QTFNVEF6T0M5SlRrUkpTMDlZV0ZoWVdGaGZURkpZUkY5RE1sOVNYek13TUhnek1EQXVhbkJufDBkYmM3YmU4NzMyMDRjNjA5NjFiYzI4NjhkYmIxODAyZDU5OWY4OTk4YWIzMDA1MGMzOWRmMTBlMTI3YmI1ZDM
IKO
IKO
LRXD45C2R1415T3HS2/DF
IKO IKO
描述
IKO LRXD45C2R1415T3HS2/DF
Rail Assembly; Profile Rail; Ball Guide Profile; Series LRXD; 1415MM Rail Length; 45MM Rail Width; 1415MM OA Length; 98MM OA Width; 70MM OA Height; 2 Carriages/Rail; Steel; No Ball Screw
制造商部件号
LRXD45C2R1415T3HS2/DF
BDI部件号
21590346
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/LRXD45C2R1415T3HS2-DF/p/21590346
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00124
名称
Assembly
关键字 3
Linear
关键字串
Profile Rail Ball Guide Linear
产品明细
Rail Assembly
产品规格
Rail Assembly; Profile Rail; Ball Guide Profile; Series LRXD; 1415MM Rail Length; 45MM Rail Width; 1415MM OA Length; 98MM OA Width; 70MM OA Height; 2 Carriages/Rail; Steel; No Ball Screw
详细描述
Rail Assembly; Profile Rail; Ball Guide Profile; Series LRXD; 1415MM Rail Length; 45MM Rail Width; 1415MM OA Length; 98MM OA Width; 70MM OA Height; 2 Carriages/Rail; Steel; No Ball Screw