

NSK
NSK
NH200220EM2-F20042 F
NSK NSK
描述
NSK NH200220EM2-F20042 F
Profile Rail Assembly; 220MM Rail Length; 20MM Rail Width; 30MM Overall Height; 63MM Block Width; 69.8MM Block Length; 60MM Pitch Length; 2 Block; High Load Type; Lubricating Unit
制造商部件号
NH200220EM2-F20042 F
BDI部件号
25160097
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/NH200220EM2-F20042-F/p/25160097
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
220MM Rail Length; 20MM Rail Width; 30MM Overall Height; 63MM Block Width; 69.8MM Block Length; 60MM Pitch Length; 2 Block; High Load Type; Lubricating Unit
详细描述
Profile Rail Assembly; 220MM Rail Length; 20MM Rail Width; 30MM Overall Height; 63MM Block Width; 69.8MM Block Length; 60MM Pitch Length; 2 Block; High Load Type; Lubricating Unit